3 pieces in stock at Vaughan, ON as of 3:00 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 3:00 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 8 |
| EAN | 4062856350728 |
| High-performance lithium-ion soldering iron is battery-powered, wireless and re-chargeable via the included micro-usb charging cord. |
| Integrated LED work light allows you to illuminate and zero-in on solder joint. |
| One charge provides 40 minutes of continuous working time |
| Effortlessly switch between jobs with interchangeable tips designed for popular applications |
| Included charging stand for workspace optimization |
| Combine with plastic welding kit article number 715.94000 for small and medium auto body repair |
| Heats up to a working temperature of 420°C in just 35 seconds. |
| Conveniently portable with an ergonomic grip. |
| Automotive / Auto-Body |
| Electronic Assembly |
| Installation & repair |
| Marine & Industrial |
| 1 Lithium-Ion soldering iron with cap |
| 1 Cone tip |
| 1 Chisel tip |
| 1 Heat shrink tip |
| 1 Brass cleaning sponge |
| 1 Stand |
| Lead-free solder |
| 1 100 cm USB to Micro USB charging cable |
| *Individual replacement parts not currently available |
| Never touch the tip when turned on or still hot |
| Do not use this tool if cracked or damaged, electric shock can occur |
| Always wear personal protective equipment when making repairs |
Product not yet rated.